ABUS Lockout Padlock, Keyed Alike

Item: AG2NAZ
Model: 72/30 KA TT36
Cross Ref: 31NE87
Check Availability
In Stock

Get it by Friday, Nov 20

Body Color
Pack Size
$33.16
5% off
$31.50 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Keyed Padlock
Body Color Black
Body Height 2 17/32"
Body Material Aluminum
Body Material Finish Anodized
Body Style Rectangular
Body Thickness 5/8"
Coating Eloxal Layer
Color Black
Color Of Facets Black
Control Key Registration Required No
Corrosion Protection Yes
Depth 16 mm
Features 5-Pin Precision Cylinder, Available Keyed Alike, Master Keyed And Grand Master Keyed, Cylinder Can Be Rekeyed To Match An Existing Key, Key-Retaining Feature Prevents The Key From Being Removed Until The Shackle Is Closed, Product Is Ule-Validated, Shackle Made Of Steel With Nano Protect Plating
Header None, No Header
Heat Resistant Extreme
Height 64.5 mm
Horizontal Clearance 17 mm
Key Type Keyed Alike
Keyed Alike No
Locking Type Key
No. Of Bumpers 0
No. Of Keys 1
No. Of Pins 5
Non Removable Key Yes
Padlock Body Material Aluminum
Padlock Shackle Material Steel
Security Card No
Security Level Medium Security
Security Level Home Security 5
Shackle Configuration U Shape
Shackle Dia. 3/16"
Shackle Length Standard
Shackle Material Hardened Steel
Shackle Material Finish Nano Protect Coated
Shackle Type Open
Shackle Width 1"
Shape Rectangular
Vertical Clearance 26.5 mm
Vertical Shackle Clearance 1 1/16"
Weatherability Very Good
Width 32 mm
Width Across Shackle 1"

Shipping Information

Height (cm) 2.54
Length (cm) 6.99
Width (cm) 3.81
HS Code 8301106000
Weight (kg) 0.0855