ABUS 24IB Diskus Padlocks

Item: AD2RAL
Model: 24IB/70 KA
Cross Ref: 3TMN8
Check Availability
In Stock

Get it by Wednesday, Sep 16

113
  • 113
  • 123
  • 198
$55.63 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item All Weather Padlock
Body Color Silver
Body Dia. 2 3/4"
Body Finish Plastic Coating
Body Material Stainless Steel
Body Style Disc
Body Thickness 1 7/32"
Color Silver
Horizontal Shackle Clearance 25/32"
Included Chain No
Included Dust Cover No
Included Id Tag No
Included Lock Cover No
Interchangeable Core No
Key Code 113
Key Locking Mechanism Pin Tumbler
Key Retaining Yes
Key Type Alike
Keying Keyed Alike
Lock Body Color Silver
Lock Body Finish No Finish
Lock Body Material Stainless Steel
Lock Body Shape Round
Master Key Included No
No. Of Bumpers 0
No. Of Keys 2
No. Of Pins 5
Opens With Key No. 113
Rekeyable No
Security Level General Security
Series DISKUS 24IB Series
Shackle Configuration Shrouded
Shackle Dia. 25/64"
Shackle Finish Stainless Steel
Shackle Height 0.688"
Shackle Material Stainless Steel
Shackle Shape Rounded
Shackle Type Partially Hidden Shackle
Shackle Width 3/4"
Shape Round
Vertical Shackle Clearance 43/64"
Weather Resistance Yes
Weatherability Extremely High Corrosion Resistance

Shipping Information

Height (cm) 8.64
Length (cm) 7.11
Width (cm) 3.3
HS Code 8301109000
Country Of Origin DE
Weight (kg) 0.3015
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies