-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Body Material | Connection Type | PEX Size | Pipe Size | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | QQE33GX | Low Lead Brass | PEX | 1/2" | 1/2" | $4.89 | |
A | QQE66GX | Low Lead Brass | PEX | 1.25" | 1.25" | $37.86 | |
A | QQE55GX | Low Lead Brass | PEX | 1" | 1" | $15.60 | |
A | QQE77GX | Low Lead Brass | PEX | 1.5" | 1.5" | $48.69 | |
A | QQE88GX | Low Lead Brass | PEX | 2" | 2" | $88.55 | |
B | QQE33BSGX | Low Lead Brass | PEX x Female Swivel | 1/2" | 1/2" | $12.61 | |
C | QQE33BTGX | Low Lead Brass | PEX x MNPT | 1/2" | 1/2" | $17.96 | |
A | QQE44GX | Low Lead Brass | PEX | 3/4" | 3/4" | $6.86 | |
D | QQPE43X | Polyalloy | PEX | 3/4" x 1/2" | 3/4" x 1/2" | $2.30 | |
E | QQPE33BSX | Polyalloy | PEX x Female Swivel | 1/2" | 1/2" | $3.94 | |
D | QQPE44X | Polyalloy | PEX | 3/4" | 3/4" x 3/4" | $2.43 | |
D | QQPE33X | Polyalloy | PEX | 1/2" | 1/2" x 1/2" | $1.60 |
Please note that the item you have bought is a 115V.