-
Change Country
-
English
- Sign in
- Source Now
Style | Model | GPM of Water @ 30 Ft. of Head | Amps | Bearing Type | GPM of Water @ 40 Ft. of Head | GPM of Water @ 5 Ft. of Head | GPM of Water @ 50 Ft. of Head | GPM of Water @ 60 Ft. of Head | GPM of Water @ 70 Ft. of Head | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | E810 | 14 | 6 | Ball | 13.8 | 15.5 | 13.2 | 13 | 12.3 | $7,051.49 | |
B | 840-0006 | 43 | 10.8 | Upper and Lower Ball | 42 | 45 | 37 | 30 | 22 | $3,431.31 | |
B | J840 | 44 | 12.3 | Ball | 42 | 45 | 36 | 30 | 23 | $3,464.99 | |
B | 840-0008 | 44 | 5.5 | Ball | 42 | 45 | 36 | 30 | 23 | $3,431.31 | |
B | E840 | 44 | 17.2 | Ball | 42 | 45 | 36 | 30 | 23 | $3,906.31 | |
C | 820-0011 | 46 | 13.7 | Ball | 46 | 46 | 46 | 43 | 36 | $2,700.46 | |
B | 820-0004 | 46 | 13.7 | Ball | 46 | 46 | 46 | 43 | 36 | $2,604.01 |
Zoeller Shark Series grinder pumps are designed for grinding the waste into a fine slurry ideal for applications in high-pressure sewage systems, agricultural facilities and water treatment lines. These grinder pumps feature cast iron construction that offers high strength, wear-resistance and vibration damping and a powder-coated epoxy finish for resistance against abrasive fluids. They also come equipped with a hardened stainless-steel cutter with a scissor-action cutting mechanism that eliminates chances of material binding and roping around the cutter edges. Additionally, the oil-filled motor of these pumps is thermally protected along with external cooling fins for uniform heat dissipation rates and protection against overheating conditions. Choose from a wide range of these Zoeller grinder pumps, available in brass, plastic and bronze impeller materials on Raptor Supplies.
Please note that the item you have bought is a 115V.