-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Capacity Tubing O.D. (In.) | Price (ex. VAT) | |
---|---|---|---|---|
A | 60475 | 1/4, 3/8, 1/2, 5/8 | $69.00 | |
B | 60460 | 3/16, 1/4, 5/16, 3/8, 1/2, 5/8 | $30.19 |
Yellow Jacket swaging tools are suitable for expanding the end of one tube to insert another tube and create a permanent brazed connection. These units are made of heat-treated alloy steel with a punch design for swaging the inside diameters of copper tubing and fabricating with tubes of the same diameter, thereby eliminating the need for fittings. Selected models are available in sets of 4 pieces for swaging copper tubing with 1/4, 3/8, 1/2 and 5/8 inch outside diameters, on Raptor Supplies.
Please note that the item you have bought is a 115V.