HVAC and Refrigeration
A/C Refrigeration
Manifold Gauge Set Accessories
Plus II Charging Hos...
YELLOW JACKET Plus II Charging Hose Sets
Filter
Clear All
A
B
Angle:
45 Degrees
, Burst Pressure:
4000 PSI
, Color:
Yellow/Blue/Red
, Connection Size:
1/4"
, Fitting Material:
Brass
, Hose Material:
Rubber
, Number of Hoses:
3
, Type:
Refrigeration and Air Conditioning
, Working Pressure:
800 PSI
Style
Model
Length
Price
(ex. VAT)
A
29984
48"
$229.20
B
21984
48"
$117.23
B
21986
72"
$145.15
A
29986
72"
$261.01
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Thermal Expansion Valve
Piston Accumulator
Cutting Blades
Battery Powered Hydraulic Pump
Breathing Air Cascade System
Granite Surface Plate
Explosion Proof Extension Cables
Venturi Blower
Pneumatic Air Blower
Venturi Style Pneumatic Air Blower
Explore More
Engravers
Flow Sights
Welding Nozzles
Die Lifting Tongs
Grade 18-8 Stainless Steel Spherical Assembly Flat Washers
Pneumatic Tools
Gas Detection
Counters and Hour Meters
Milling Tools
Fume Extractors and Accessories
CARISTRAP Strapping Dispenser
SHIMPO Digital Force Gauge Usb
HARRIS INDUSTRIES Pipe Markers
ARLINGTON Watertight Conduit Hub, Zinc
PARKER Wall Brackets
HOFFMAN Ultrx Series Swing Out Panels
80/20 10 Series 45 Degree Supports
BOSTON GEAR Input Oil Seals
BROWNING SHQ1, SHR1 Series Shear Pins
ENERPAC AMGC Manifold Valves
Please note that the item you have bought is a 115V.
Agree
Cancel