Sign In

YELLOW JACKET Brute II 4 Valve Manifolds

Yellow Jacket Brute II 4-valve manifolds are designed to diagnose or repair refrigerators and cooling systems. They are made of forged aluminium alloy, making them lightweight and easy to handle. They also offer a 3/8 inch bore for faster vacuum and charging.

Filter
StyleModelPrice (ex. VAT)
A
46010
$323.19
B
46013
$580.48

Features

  • They come with large and easy-to-read steel cases (red and blue), allowing front access for easy field calibration.
  • Their compact design offers excellent resistance to shock, vibration and pulsation for superior performance.
  • They have a 4-valve assembly where the fourth hose allows connection to hi / lo sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses.
  • They are also equipped with contoured easy-grip handles for positive control and are colour-coded for quick identification.
  • They feature a gauge boot to protect against impact blows and are compatible with R-22, R-404A and R-410A refrigerants.

Frequently Asked Questions

What is the use of the four-valve connection?

Brute 2 Yellow Jacket charging manifold has a four-valve connection including vacuum, low side, high side and refrigerant lines that can be individually controlled during the operation.

What is the purpose of a sight glass?

These units come with a sight glass to view the refrigerant movement and monitor the condition during charging and recovery.

What is the function of mesh filters?

These manifolds feature 100 mesh filters in-line on all flare fittings to prevent the entry of contaminants and extend the service life of the seat.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.