• Fast Delivery

    Free shipping on many products

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms

We can source any MRO product for you.

Talk to one of our procurement specialists.

WILKERSON Air Regulator, Nonrising Locking

WILKERSON

Wilkerson air regulators are suitable for application where a constant pressure with variable flow rate is required. They feature brass or zinc-alloy body construction, a non-rising adjustable knob, two gauge ports, supply pressure of up to 300 psi and a maximum flow rate of 100 cfm. These Wilkerson regulators can operate at temperatures ranging from 32 to 150 degrees Fahrenheit and are available in different overall heights and widths.

 
X
 ModelSKUAdjustment RangeBody MaterialMax. FlowPriceQuantity
WILKERSON R03-01-000R03-01-000AD9PLX5 to 125 psi13 cfm£ 25.58 (ex. VAT)
WILKERSON R03-02-000R03-02-000AD9PLY5 to 125 psiZinc Alloy, QQ-Z-36322 cfm£ 25.58 (ex. VAT)
WILKERSON R28-06-F000R28-06-F000AE7XDN0 to 125 psi100 cfm£ 64.79 (ex. VAT)
WILKERSON R28-04-F000R28-04-F000AE7XDP0 to 125 psi100 cfm£ 64.79 (ex. VAT)
WILKERSON R28-03-F000R28-03-F000AE7XDQ0 to 125 psi95 cfm£ 64.79 (ex. VAT)
WILKERSON R18-04-F000R18-04-F000AE7XDR0 to 125 psi83 cfm£ 43.47 (ex. VAT)
WILKERSON R18-03-F000R18-03-F000AE7XDT0 to 125 psi83 cfm£ 43.47 (ex. VAT)
WILKERSON R18-02-F000R18-02-F000AE7XDU0 to 125 psi65 cfm£ 43.47 (ex. VAT)
WILKERSON R08-02-F000R08-02-F000AE7XDV0 to 125 psi44 cfm£ 36.29 (ex. VAT)
WILKERSON RB3-02-F000RB3-02-F000AE7XDW0 to 125 psiBrass14 cfm£ 31.20 (ex. VAT)