Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Wrenches
Open End Wrench Sets
Insulated Open End W...
WIHA TOOLS Insulated Open End Wrench Set, 8 Piece
Filter
Clear All
A
B
Finish:
Double Insulation Red over Yellow
, Head Angle:
15 Degrees
, Number of Pieces:
8
Style
Model
SAE or Metric
Wrenches Included
Price
(ex. VAT)
A
20093
Metric
6, 7, 8, 10, 13, 14, 17, 19 mm
$415.68
B
20192
SAE
5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
$437.88
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydraulic Pump Mounting Bracket
Spark Proof Centrifugal Blower
Flow Control Valve
Hose Whip Check
Granite Surface Plate
Forklift Fuses
87a-900
Venturi Blower
Brass Valves
Portable Carbon Monoxide Detector
Explore More
Antistatic Heel Ground Assembly
Portable Stage Packages
ADA Pads
Grade 8 Steel Hex Head Cap Screws
Steel Square Weld Nuts
Books and Books Supplies
Engine Driven Pumps
Door and Door Frames
Alloy Steel
Weld Cleaning
POLAR TECH Locking Ring
3M Very Fine Grade Arbor Mount Sanding Disc
BUSSMANN GDC Series, 5 x 20mm, Glass and Ceramic Fuses
COOPER B-LINE B335-2 Series Three Hole Adjustable Hinges
HOFFMAN Weatherflo Series Type 3R Enclosures
Replacement Filters
VERMONT GAGE Go Standard Thread Plug Gages, 5/16-18 Unc Lh
MARCOM Training Kits
ENERPAC ZA Series Air Over Hydraulic Pumps
SMC VALVES Flange Kit
Please note that the item you have bought is a 115V.
Agree
Cancel