Sign In

WHEATON Sample Vial 4ml

Filter
Capacity: 4mL
StyleModelClosure MaterialColorDiameterHeightMaterialNeck SizePrice (ex. VAT)
A
224822
-Clear17mm38mmBorosilcate Glass15-425$173.28
B
224802
-Clear15mm45mmBorosilcate Glass13-425$149.68
C
224812
-Amber15mm45mmBorosilcate Glass13-425$173.33
D
224952
Open Top Black Phenolic CapClear15mm48mmBorosilcate Glass13-425$122.90
E
W224955
Open Top Black Phenolic CapAmber15mm48mmBorosilcate Glass13-425-
RFQ
F
W224682
Solid Top Black PhenolicAmber15mm48mmBorosilicate Glass, Type I13-425$334.90
G
W224582
Solid Top Black PhenolicClear15mm48mmBorosilicate Glass, Type I13-425$193.51
H
225012
Solid Top Black PhenolicClear15mm48mmBorosilicate Glass, Type I13-425$188.30
I
224882
Solid Top Black PhenolicClear15mm48mmBorosilicate Glass, Type I13-425-
RFQ
J
224982
Solid Top Black PhenolicAmber15mm48mmBorosilicate Glass, Type I13-425$158.09
K
W224607
Solid Top Black PhenolicClear17mm41mmBorosilicate Glass, Type I15-425$448.23
L
W225292
Solid Top Black PhenolicClear17mm41mmBorosilicate Glass, Type I15-425$275.36
M
W224694
Solid Top Black Phenolic CapClear15mm48mmBorosilcate Glass13-425-
RFQ

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.