Sign In

WHEATON Sample Vial 40ml

Filter
Capacity: 40mL , Diameter: 28mm , Neck Size: 24-400
StyleModelClosure MaterialColorHeightMaterialPrice (ex. VAT)
A
224833
-Clear95mmBorosilcate Glass-
RFQ
B
224836
-Amber95mmBorosilcate Glass$401.00
C
W224614
Open Top White PolypropyleneAmber98mmBorosilcate Glass$359.11
D
225290
Solid Top Black PhenolicClear98mmBorosilicate Glass, Type I$160.91
E
W224605
Solid Top Black PhenolicAmber95mmBorosilicate Glass, Type I$354.24
F
W224591
Solid Top Black PhenolicClear98mmBorosilicate Glass, Type I-
RFQ
G
W224840
Solid Top Black PhenolicAmber98mmBorosilicate Glass, Type I$228.29

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.