Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Labware
Vials
Sample Vial 16ml
WHEATON Sample Vial 16ml
Filter
Clear All
A
B
C
Capacity:
16mL
, Closure Material:
Solid Top Black Phenolic
, Color:
Clear
, Diameter:
21mm
, Neck Size:
18-400
Style
Model
Height
Material
Price
(ex. VAT)
A
224806
70mm
Borosilcate Glass
$212.99
B
224886
73mm
Borosilicate Glass, Type I
$243.74
C
W224586
73mm
Borosilicate Glass, Type I
-
RFQ
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Cutting Blades
Explosion Proof Extension Cables
Battery Powered Hydraulic Pump
Hydronic Manometer Kit
Breathing Air Cascade System
Granite Surface Plate
Hose Whip Check
Venturi Style Pneumatic Air Blower
Hydraulic Pump Repair Kit
Brass Valves
Explore More
Air Compressor Pumps
Air Tapping Tools
Steel Hex Slotted Concrete Anchor Screws
Tanged Helical Thread Insert Kits
Flange Hex Swivel Locknuts
Power Saws and Accessories
Gearmotors
Cast Iron
Agricultural Testing
Oil and Kerosene Heaters and Accessories
WESTWARD Battery Carrier
MITUTOYO Radius Gage Set Pairs
VULCAN HART Gasket Burner
VULCAN HART Splash Assembly
PETERSEN PRODUCTS Drain Flusher, Economy
PASS AND SEYMOUR Extra Heavy-Duty Hospital Grade Receptacles
PASS AND SEYMOUR Radiant Series Wifi Universal Dimmers
DEWALT Hammer Drill Bit Sets
SMC VALVES Arm Series Manifold Regulator
BALDOR / DODGE Bronzoil, Two-Bolt Pillow Block, Solid Journal Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel