Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Labware
Vials
Sample Vial 12ml
WHEATON Sample Vial 12ml
Filter
Clear All
A
B
C
Capacity:
12mL
, Closure Material:
Solid Top Black Phenolic
, Color:
Clear
, Diameter:
19mm
, Neck Size:
15-425
Style
Model
Height
Material
Price
(ex. VAT)
A
224805
65mm
Borosilcate Glass
-
RFQ
B
W224585
68mm
Borosilicate Glass, Type I
$348.81
C
224885
68mm
Borosilicate Glass, Type I
$194.71
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Excess Flow Valve
Thermal Expansion Valve
Explosion Proof Extension Cord
Spark Proof Centrifugal Blower
Granite Surface Plate
Hydronic Manometer Kit
Solenoid Valve Coils
Air Fitting
Protistor
Piston Accumulator
Explore More
EPDM Hose With Wire Braid
Stainless Steel Butt Weld Pipe Fittings
Test Lead Wire
Protective Powder Chloroprene Rubber Nut Inserts
Plugs and Receptacles
Dispensing Guns
Hammers and Striking Tools
Compressed Air Treatment
Automotive Towing
GE LIGHTING Miniature Incandescent Bulb, B6, 13V
BRADY Vehicle Placard, Explosive 1.2G
KILLARK TB Type Conduit Bodies
ASHCROFT Agricultural Ammonia Pressure Gauge, MNPT, 1/4" NPT, Lower Mount, Stainless Steel
ARLINGTON Pipe Hanger, Steel
WOODHEAD 120099 Series Male Receptacle
BALDOR / DODGE Input Output Shaft Double Worm Gear Reducers, 3-Piece Coupled
GATES Standard V-Belts, C Section
GROVE GEAR GR Series, BMQ-D Style, 824 Size, Ironman Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel