Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Labware
Vials
Cryoelite 2ml Fs Nat...
WHEATON Cryoelite 2ml Fs Natual Cap Polypropylene
Filter
Clear All
A
B
C
D
Capacity:
2mL
, Closure Material:
Polypropylene
, Color:
Natural
, Diameter:
12mm
, Material:
Polypropylene
Style
Model
Height
Price
(ex. VAT)
A
W985853
49mm
$561.34
B
W985852
49mm
$681.65
C
W985903
50mm
$510.49
D
W985902
50mm
$608.83
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Piston Accumulator
Explosion Proof Extension Cables
Hydronic Manometer Kit
87a-900
Brass Valves
Thermal Expansion Valve
Hydraulic Pump Repair Kit
Battery Powered Hydraulic Pump
Explosion Proof Extension Cord
Solenoid Valve Coils
Explore More
Tower Light Tiers
Hidden Barrel Hinges
Air Brush Spray Gun Kits
EPDM Tubing
Coliwasas
Machine Tool Accessories
Forklifts and Forklift Attachments
Key Control Identification
Refrigeration Test Equipment
Lab Ovens Heating and Refrigeration
DAKE CORPORATION Double Acting, Movable Cylinder, H-Frame Hydraulic Press
SPEAKMAN Eyewash Replacement
ADVANCE TABCO Hand Sink Pedestal Mounted
SPEAKMAN Speakman Echo Series
USA SEALING Neoprene Flange Gasket, 9-7/8 Inch Outside Diameter
ANVIL 90 Deg. Elbows, Forged Steel
SPEARS VALVES PVC True Union 2000 Industrial 3-Way Vertical Ball Valves, BSP Threaded, EPDM, Metric
EATON E34 Series Hazardous Location Non Illuminated Selector Switches
HARLOFF M Series Anesthesia Carts
GROVE GEAR NH Series, BMQ-L Style, 818 Size, Ironman Narrow Housing Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel