Wrenches
Pipe Wrenches
Straight Pipe Wrench...
WESTWARD Straight Pipe Wrench Set
Filter
Clear All
A
B
Handle Type:
I-Beam
, Jaw Type:
Standard
, Tether Capable:
Standard Tool(Accessory Needed for Tethering)
Style
Model
Handle Material
Jaw Capacity
Jaw Material
Overall Length
Price
(ex. VAT)
A
4YR92
Aluminum
1-1/2 and 2"
Hardened Alloy Steel
10 and 14"
$73.19
B
4PL94
Malleable Cast Iron
2 and 2-1/2"
Forged Steel
12 and 18"
$75.61
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Thermal Expansion Valve
Brass Valves
Hydraulic Pump Mounting Bracket
Hydraulic Pump Repair Kit
Spark Proof Centrifugal Blower
Hydronic Manometer Kit
Portable Carbon Monoxide Detector
Excess Flow Valve
Explosion Proof Extension Cables
Curved Jaw Coupling
Explore More
Wireless Push Buttons
Plain Aluminum Standard U-Bolts
Plain Carbon Steel Internal Retaining Rings
Flange Hex Locknuts with External Tooth Washer
Grade 316 Stainless Steel FFSSGG Grating Clips
Wrenches
Forklifts and Forklift Attachments
Pressure Washers and Accessories
Routers
Pins
HUBBELL WIRING DEVICE-KELLEMS Receptacle With Isolated Grounds
EAGLE Bumper Post Sleeve
MOON AMERICAN Fire Hose Adapter
RITTAL Gasket Silicone
CS JOHNSON Chain Tensioner
SPEARS VALVES PVC Diaphragm Valves, Flanged Ends, FKM Diaphragm
MAG-MATE Stickers
SLICK LOCKS Ford Van Complete Exterior Door Lock Kits
WINSMITH 3MKYLW Laminated Steel Safety Padlock With Master Key, 1 9/16 Inch Wide, 3/4 Inch Tall Shackle, Yellow
Please note that the item you have bought is a 115V.
Agree
Cancel