Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Impact Sockets and Bits
Impact Sockets
Flex Impact Socket, ...
WESTWARD Flex Impact Socket, 1/4" Drive Size
Filter
Clear All
A
B
C
D
Drive Size:
1/4"
, Finish:
Black
, Material:
Chrome Molybdenum Steel
, Number of Points:
6
, Overall Length:
1 31/32"
, Socket Depth:
Standard
Style
Model
SAE or Metric
Size
Price
(ex. VAT)
A
4LYC5
Metric
12"
$9.60
B
4LYD1
Metric
5.5mm
$3.23
C
4LYD8
Metric
9
$9.15
A
4LYC4
Metric
11
$9.36
A
4LYC7
Metric
14mm
$9.80
B
4LYD6
Metric
8
$9.13
D
4LYC8
Metric
15mm
$3.74
B
4LYD3
Metric
5"
$1.26
B
4LYD4
Metric
6
$3.23
B
4LYC2
SAE
1/4"
$8.79
A
4LYD7
SAE
9/16"
$9.86
B
4LYD5
SAE
7/16"
$9.33
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cord
Curved Jaw Coupling
Flow Control Valve
87a-900
Protistor
Piston Accumulator
Battery Powered Hydraulic Pump
Excess Flow Valve
Venturi Blower
Explosion Proof Extension Cables
Explore More
Plumbing Needle Valves
Winch Bars
Below-the-Hook Lifting Suction Cups
Moisture Testers
Drum Adapters
Sump Effluent and Sewage Pumps
Automotive Maintenance Tools
Power Transmission Belts
Packaging Tape Dispensers and Equipment
Temperature Controls
EXAIR High Efficiency Air Amplifiers
SMITH-COOPER Hex Bushing, MNPT x FNPT, 304 Stainles Steel, 300 psi
SMITH-COOPER Concentric Reducer
STREAMLIGHT Flashlight, LED
BRADY Vehicle Placard, Explosive 1.3K
HALLOWELL Pegboard Shelf
HUOT ToolScoot Tool Cart
AMERICRAFT FAN Slope Curb, Single
WATTS Ames Colt Series C400 Reduced Pressure Zone Assemblies
BROWNING Steel Minimum Bore Double Sprockets For No. 120 Chain
Please note that the item you have bought is a 115V.
Agree
Cancel