Electrical Power Testing
Digital Multimeters
Digital Multimeter
WESTWARD Digital Multimeter
Filter
Clear All
A
B
C
Auto Power Off:
Yes
, Battery Type:
AA Alkaline
, Calibration Certificate:
No
, Data Hold:
Yes
, Display:
Backlit LCD
, Interface:
No
, Safety Rating:
CAT III 600V
, Temp. Range:
-40 Degrees to 183 Degrees F
Style
Model
Counts
Duty Cycle
Price
(ex. VAT)
A
22XX21
2000
No
$76.99
B
22XX20
4000
0.1% to 99.9%
$105.11
C
22XX19
6000
0.1% to 99.9%
$157.53
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
87a-900
Protistor
Breathing Air Cascade System
Thermal Expansion Valve
Forklift Fuses
Excess Flow Valve
Hose Whip Check
Air Fitting
Pneumatic Air Blower
Hydronic Manometer Kit
Explore More
Rubber Edging
Self Dumping Hoppers
Megohmmeter Accessories
Air Curtain Blowers
Zinc Plated Steel Hex Machine Screws
Engines
Chemical Pumps
Emergency Lighting
Recycling Equipment
Oil and Kerosene Heaters and Accessories
PANDUIT Heat Shrink Nylon, Female Disconnect
VULCAN Strip Heater 240v 1200 Degree Fahrenheit
MACROMATIC 240VAC, Pump Seal Failure
LOVEJOY HD Type Universal Joints, Solid Bore
APOLLO 4ALF-100 Series Double Check Valves
EATON E26 Series StackLight Lenses
AIR SYSTEMS INTERNATIONAL Remote Audio/Visual Alarms, 9-12 VDC
STANLEY Carpenters Squares
WINSMITH SE Encore Series, E24 Size, CDSX Helical/Worm Double Reduction Speed Reducers
BOSTON GEAR 24 Diametral Pitch Molded Derlin Spur Gears
Please note that the item you have bought is a 115V.
Agree
Cancel