-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Finish | Material | Number of Points | Overall Length | Size | Socket Depth | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 5MV55 | Chrome | CR-V (Chrome Vanadium) | 12 | 31/32" | 3/16" | Standard | $1.78 | |
A | 5MV56 | Chrome | CR-V (Chrome Vanadium) | 12 | 31/32" | 7/32" | Standard | $2.70 | |
A | 5MV58 | Chrome | CR-V (Chrome Vanadium) | 12 | 31/32" | 9/32" | Standard | $2.68 | |
B | 5MV79 | Chrome | CR-V (Chrome Vanadium) | 6 | 31/32" | 9/32" | Standard | $0.28 | |
C | 33M320 | Full Polish | CR-V (Chrome Vanadium) | 12 | 1" | 9/32" | Standard | $3.56 | |
C | 33M325 | Full Polish | CR-V (Chrome Vanadium) | 12 | 1" | 1/2" | Standard | $7.25 | |
D | 10E868 | Full Polished | Alloy Steel | 12 | 1 31/32" | 7/32" | Deep | $7.88 | |
D | 10E869 | Full Polished | Alloy Steel | 12 | 1 31/32" | 9/32" | Deep | $2.00 |
Please note that the item you have bought is a 115V.