-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Length | Load Capacity | Overall Height | Overall Length | Overall Width | Wheel Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 272228 | - | 200 lb. | 37.5" | 33" | 20" | Hard Rubber | $341.26 | |
B | 272230 | 25" | 200 lb. | 38.25" | 33.5" | 23.75" | Semi-Pneumatic | $432.41 | |
C | 272231 | 36" | 250 lb. | 38.5" | 43" | 23.75" | Semi-Pneumatic | $556.94 |
Wesco wire office carts are designed for carrying letter & legal files, mails, packages and small tools. These carts feature 18-gauge tubular construction to handle loads ranging between 200 and 250 lb. They are integrated with an upper and a lower basket that can be removed to facilitate convenient loading and unloading. These carts have front swivel casters and rear rigid casters for smooth movement over uneven surfaces and are available in lengths ranging from 25 to 36 inches on Raptor Supplies.
Please note that the item you have bought is a 115V.