-
Change Country
-
English
- Sign in
- Source Now
Wesco drum trucks are ideal for moving large containers, such as large pails, buckets, drums & barrels by uprighting, tilting back and balancing them on truck wheels to roll them from one place to ...Read More
Style | Model | Load Capacity | Overall Height | Drum Capacity | Overall Width | Type | Wheel Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 240121 | 1000 lb. | 58" | 30 to 55 gal. | 24" | 4-wheel | Moldon Rubber | $665.26 | |
B | 240077 | 1000 lb. | 59.5" | 30 to 85 gal. | 24" | 2-wheel | Polyolefin | $610.69 | |
C | 240076 | 1000 lb. | 59.5" | 30 to 85 gal. | 23.75" | 2-wheel | Polyolefin | $590.81 |
Wesco drum trucks are ideal for moving large pails, buckets, drums & barrels in shipyards, docking ports, manufacturing plants and oil & gas facilities. They feature a structural pipe frame with double welded joints that offer impact strength and prevent bending / breaking under heavy loads. Selected models feature a floating axle for reducing the effort required for breaking over & balancing the load. Choose from a wide range of these two & four wheeled drum trucks, available in ball & roller wheel bearing options on Raptor Supplies.
Wesco drum trucks are compatible with steel, plastic or fibre drums having 30, 55 and 85-gallon capacity.
Wesco drum trucks have a load capacity of 1000 lb.
Wesco drum trucks use a lowered chime hook or belt for fixing the drum in position while transporting it.
Please note that the item you have bought is a 115V.