-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Load Capacity | Drum Capacity | Outside Dia. | Inside Dia. | Diameter | Wheel Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|
A | 240029 | 900 lb. | 30 gal. | 24" | 19" | 19 | Hard Rubber | $132.87 | |
A | 240031 | 900 lb. | 55 gal. | 28.5" | 24" | 24 | Hard Rubber | $138.19 | |
A | 240089 | 900 lb. | 85 gal. | 31.5" | 27" | 27 | Hard Rubber | $157.50 | |
A | 240030 | 1000 lb. | 55 gal. | 28.5" | 24" | 24 | Sintered Iron | $152.10 | |
A | 240088 | 1000 lb. | 85 gal. | - | 27" | 3" | Sintered Iron | $163.06 | |
A | 240028 | 1000 lb. | 30 gal. | - | 19" | 3" | Sintered Iron | $148.50 |
Wesco drum dollies have welded steel frames with reinforced outriggers to transport a maximum load of 1000 lb. These dollies feature a drum chime over the caster kingpin for& load stability and four hard rubber / sintered iron wheels strategically placed further apart to enable greater stability and easy mobility. Wesco drum dollies& are ideal for transporting 30, 55 and 85 gallon drums.
Please note that the item you have bought is a 115V.