-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Powered By | Caster Dia. | Load Capacity | Wheel Diameter | Wheel Material | Overall Height | Overall Length | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 260061 | Foot Pump | 4" | 1000 lb. | 4" | Phenolic | 30.5" | 39.25" | 18" | $1,775.70 | |
A | 260069 | Foot Pump | 6" | 6000 lb. | 6" | Polyolefin | 37" | 51.25" | 32" | $3,192.05 | |
B | 260064 | Foot Pump | 6" | 2000 lb. | 6" | Polyolefin | 37" | 39.25" | 24" | $2,485.06 | |
C | 260063 | Manual | 4" | 2000 lb. | 4" | Polyolefin | 30.5" | 51.25" | 32" | $3,042.74 | |
C | 260062 | Manual | 4" | 2000 lb. | 4" | Polyolefin | 30.5" | 39.25" | 24" | $2,402.67 |
Wesco scissor lift carts are ideal for use in manufacturing plants, warehouses, mills, transportation hubs and metalworking shops to raise and position heavy loads. These carts are designed to reduce bending and back strains while handling, assembling, loading, unloading, receiving and inspecting heavy cargo loads or commodities. They feature steel frames to withstand loads up to 6000 lb and polyolefin wheels for excellent impact strength and resistance against acids & greases. Choose from a wide range of these scissor lift carts, available in platform lengths of 36 and 48 inches on Raptor Supplies.
Please note that the item you have bought is a 115V.