-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Roller Dia. | Fork Length | Lifting Height Max. | Lifting Height Min. | Load Capacity | Overall Height | Overall Length | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 273202 | 2" | 16" | 41" | 3.75" | 265 lb. | 53.75" | 27.5" | 18.5" | $783.45 | |
B | 273200 | 4" | 19.75" | 43" | 2.75" | 176 lb. | 58" | 33.75" | 21.5" | $706.58 | |
C | 273201 | 4" | 19.75" | 43" | 2.75" | 330 lb. | 58" | 33.75" | 22.75" | $839.77 |
Wesco mini winch stackers feature two swivel casters and rigid wheels made of nylon / polyurethane for improved manoeuverability, low co-efficient of friction and excellent load bearing capacity. Ideal for narrow aisles, these steel stackers are integrated with lever-actuated wheel locks for preventing the bolt from moving or turning in the lock. They further come equipped with comfortable rubber hand grips and are available in 2 to 4 inch roller diameter variants on Raptor Supplies.
Please note that the item you have bought is a 115V.