-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Lifting Height Max. | Overall Height | Overall Length | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | 272467 | 58.5" | 71.5" | 32" | $1,310.48 | |
B | 272468 | 66" | 78" | 34" | $3,420.41 | RFQ
|
Wesco manual & electric office lifts are lightweight, sleek and sturdy, making them ideal for use in narrow aisles. While the manual lifts have a hand winch crank, the electric variants use batteries for remotely controlling the up & down movement. These units come equipped with 23 L x 18 W sq. in plastic platforms for carrying items weighing up to 220 lb. They further are integrated with an automatic brake to prevent dropping off loads and are not restricted with any cords or fuel fumes, which is perfect for indoor usage.
Please note that the item you have bought is a 115V.