-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Lifting Height Max. | Lifting Height Min. | Overall Height | Overall Length | Overall Width | Platform Length | Platform Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 260038 | 60" | 5.25" | 75" | 44.5" | 32.25" | 30" | 32" | $3,163.42 | RFQ
|
B | 260032 | 60" | 5.75" | 75" | 40" | 25" | 24" | 24" | $2,773.23 | RFQ
|
C | 260044 | 60" | 5.75" | 72" | 40" | 25" | 24" | 24" | $2,784.60 | RFQ
|
D | 260039 | 68" | 5.25" | 83" | 44.5" | 32.25" | 30" | 32" | $3,567.60 | |
E | 260051 | 68" | 5.25" | 80" | 44.5" | 33" | 30" | 32" | $3,343.25 | RFQ
|
B | 260033 | 68" | 5.75" | 83" | 38" | 25" | 24" | 24" | $3,062.45 | RFQ
|
C | 260045 | 68" | 5.75" | 80" | 40" | 25" | 24" | 24" | $2,785.99 | RFQ
|
B | 260034 | 80" | 5.75" | 94" | 40" | 25" | 24" | 24" | $3,330.90 | RFQ
|
C | 260046 | 80" | 5.75" | 92" | 40" | 25" | 24" | 24" | $3,136.17 | RFQ
|
A | 260040 | 80" | 5.25" | 94" | 44.5" | 32.25" | 30" | 32" | $4,032.49 | RFQ
|
E | 260052 | 80" | 5.25" | 92" | 44.5" | 33" | 30" | 32" | $3,897.00 | RFQ
|
Wesco hydraulic stackers are used to raise or lower heavy loads (max 1000 lb) in manufacturing plants, warehouses and construction sites. They feature a convenient foot pedal for hands-free control of the lift and phenolic wheels providing resistance against grease, gasoline, oil and mild acids. They are further equipped with floor locks, foot guards and a safety screen to prevent potential accidents. These stackers offer load lifting capacities up to 80 inches and are available in 24 and 32 inch platform width options on Raptor Supplies.
Please note that the item you have bought is a 115V.