-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Overall Width | Adjustment Range | Item | Pad Size | Tubing Size | Length | Load Capacity | Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 272961 | 1.5" | 86" - 115" | Cargo Bar | - | - | 110" | - | Galvanised Steel | $91.95 | RFQ
|
B | 272958 | 1.5" | 87" - 103" | Cargo Bar | 4" x 2.5" | 1.5" Dia. | 103" | - | Aluminium | $95.73 | |
C | 272959 | 1.5" | 87" - 116" | Cargo Bar | 4" x 4" | 1.5" x 1.5" | 115" | - | Galvanised Steel | $84.38 | RFQ
|
D | 272960 | 1.75" | 80" - 139" | Cargo Bar | 4" x 4" | 1.5" x 1.5" | 130" | - | Galvanised Steel | $98.80 | RFQ
|
E | 273138 | 2.625" | 91" - 102" | Decking Beam | - | - | 102" | 3000 lb. | Aluminium / Zinc-plated Steel | $179.40 | RFQ
|
E | 273130 | 2.625" | 91" - 102" | Decking Beam | - | - | 102" | 2000 lb. | Aluminium / Zinc-plated Steel | $170.54 | RFQ
|
F | 272962 | 24" | - | Cargo Bar Hoops | - | - | 36" | - | Galvanised Steel | $68.78 |
Wesco cargo bars, hoops and decking beams are used for securing loads in pickup truckbeds and trailers. The cargo bars have one- or two-piece aluminium / steel construction for added strength and a quick-release mechanism to adjust the bar at its desired height. The brand's decking beams are integrated with E-Clips to help secure the load on E-track rails and can handle loads up to 3000 lb.
Please note that the item you have bought is a 115V.