-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Handle | Handle Height | Load Capacity | Number of Caster Wheels | Overall Height | Overall Length | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|
A | 270389 | Dual Folding | 35.5" | 660 lb. | 6 | 35.5" | 58.5" | 18.5" | $438.95 | |
B | 272076 | Folding | 34.5" | 350 lb. | 4 | 34.5" | 29" | 18.5" | $219.68 | |
B | 272112 | Folding | 35.5" | 550 lb. | 4 | 35.5" | 35.5" | 24" | $315.98 | |
C | 270382 | Folding European-style | 41" | 660 lb. | 4 | 41" | 35.5" | 24" | $294.71 |
Wesco aluminium trucks are designed with a folding handle (quick-release mechanism) for reducing strain on the wrist, while steering or pushing loads up to 660 lb. These platform trucks are integrated with mold-on rubber wheels for vibration absorption and excellent floor protection. Choose from a wide range of these trucks available in lengths ranging from 29 to 58.5 inches on Raptor Supplies.
Please note that the item you have bought is a 115V.