Sign In

WESCO 3 in 1 Guard Adapter

Filter
Wheel Material: Moldon Polyurethane
StyleModelOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A
272654
48.25"63"27"$1,387.06
B
272004
55"3"26.75"$529.85

3 in 1 Guard Adapter

Wesco 3-in-1 guard adapters are designed for use with Wesco CPI and CP3 pallet trucks; ideal for material handling applications. These units, due to their unique design, can be positioned upright, expanded and horizontally for use as a box guard, milk crate guard and a skid adapter, respectively. They are available in overall lengths ranging from 3 to 63 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.