Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Power Tools
Finishing Tools
End Brushes
1/2" Crimped Wire En...
WEILER 1/2" Crimped Wire End Brush, Carbon Steel
Filter
Clear All
A
B
C
D
Brush Dia.:
1/2"
, Fill Material:
Carbon Steel
, Overall Length:
2.5"
, Shank Size:
1/4"
Style
Model
Max. RPM
Trim Length
Wire Dia.
Price
(ex. VAT)
A
10003
14,000
7/8"
0.01"
$14.06
B
10002
16,000
1"
0.014"
$12.01
C
10001
20,000
3/8"
0.02"
$13.29
D
10004
25,000
7/8"
0.014"
$12.89
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Spark Proof Centrifugal Blower
Venturi Style Pneumatic Air Blower
Gas Cylinder Storage
Brass Valves
Hydronic Manometer Kit
Forklift Fuses
Venturi Blower
Explosion Proof Extension Cables
87a-900
Hose Whip Check
Explore More
Power Supply Cord
Panel Saw Accessories
Refrigerant Measuring Monitoring
Hydronic Unit Heater Accessories
Grade A2 Stainless Steel External Tooth Lock Washers
Hearing Protection
Drums
Mobile Bin Carts and Workstations
Indexable Inserts
Brakes, Clutches and Accessories
TOUGH GUY Flux Brush
SCHNEIDER ELECTRIC 22mm Incandescent Lamp Module Without Bulb
C.H. HANSON Reducers
WALTER Negative Rhombic Tiger Tec Silver, Carbide Mill Insert
VULCAN HART Nozzle
MR. CHAIN S-Hooks
ROBERTSHAW Infinite Control Switches
VESTIL SWAC Series Wheel Alignment Curbs
STEARNS BRAKES 330/331/333 Series Brakes
BALDOR / DODGE DL, Four-Bolt Flange, Ball Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel