Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Machining
Indexable Inserts
Turning Inserts
7/32" Inscribed Circ...
WALTER TOOLS 7/32" Inscribed Circle, CPGT, 80 Degrees Parallelogram, Carbide Turning Insert
Filter
Clear All
A
Coating:
Uncoated
, Cutting Direction:
Neutral
, Grade:
WK1
, Inscribed Circle:
7/32"
, Insert Material:
Carbide
, Insert Shape:
80 Degrees Parallelogram
, Insert Size:
5
, Insert Thickness:
0.093"
, Mounting Style:
Screw Clamp
, No. of Edges:
2
, Nose Radius:
0.015"
, Rake:
Positive
, Style:
CPGT
Style
Model
ANSI Number
Chip-Breaker
Price
(ex. VAT)
A
CPGT050204-X15 WK1
CPGT731-X15
X15
$19.48
A
CPGT050204-X25 WK1
CPGT731-X25
X25
$19.48
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cables
Lay Flat Plastic Ducting
Air Fitting
Hydraulic Pump Repair Kit
Curved Jaw Coupling
Pneumatic Air Blower
Thermal Expansion Valve
Lockable Ball Valve
Cutting Blades
Battery Powered Hydraulic Pump
Explore More
Precision Motion Control Pulleys
Tailgate Spreader Accessories
Blower and Fan Accessories
Specialty Sanders
Threaded Body Cylinders
Food Service Cookware and Preparation
Stretch Wrap and Stretch Wrap Equipment
Hoses and Sprinkler Systems
Scales and Scale Accessories
Chain and Tools
MADISON Selectable Liquid Level Switch
DAYTON HVAC Contractor Service Kits
POWER FIRST Vinyl, Female Disconnect
TURBOTORCH Soldering Tip
C.H. HANSON Cabinet Saws
SPEARS VALVES PVC Self Aligning Tank Adapters With EPDM Gasket, Fipt
ABILITY ONE Mop Handles
NIBCO Manifold Sheets
NIBCO DWV Sanitary Tees, ABS
WINSMITH SE Encore Series, E24 Size, MDSS Single Reduction Modified Worm Gear Reducers
Please note that the item you have bought is a 115V.
Agree
Cancel