Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
HVAC and Refrigeration
Electric Process Heaters and Accessories
Strip Heaters
Strip Heater 15-1/4 ...
VULCAN Strip Heater 15-1/4 Inch Length 1200 Degree Fahrenheit
Filter
Clear All
A
Material:
Stainless Steel
, Mounting Dimension:
14.25"
, Mounting Type:
Surface Mount
, Overall Length:
15.25"
, Phase:
1
, Screw Size:
10-32
, Sheath Material:
Stainless Steel
, Terminals:
Offset
, Watt Density:
10W/sq. in.
, Watts:
325
Style
Model
Voltage
Price
(ex. VAT)
A
OS1215-325A
120V
$75.45
A
OS1215-325B
240V
$75.06
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Venturi Style Pneumatic Air Blower
Lockable Ball Valve
Hydraulic Pump Mounting Bracket
Forklift Fuses
Brass Valves
Excess Flow Valve
Pneumatic Air Blower
Flow Control Valve
Hydraulic Pump Repair Kit
Explosion Proof Extension Cord
Explore More
Electric Actuated Ball Valves
Brass Tubing
Chain Link Gate Hardware
Grade 5 Steel Square Machine Bolts
Flange Hex Nylon Insert Locknuts
Pliers
Cutting Tools
Plumbing Tools
Ground Fault Protection
Chemical Pumps
TOUGH GUY Janitor Broom
GEORG FISCHER Reducing Tee
3M Water Contact Indicator Tape
ADAPT-ALL Brass MBSP Hex Nipple
HOFFMAN Proline G2 Series Mounting Bracket Kits
EATON Bussmann Series BHLE Fuses
EATON CHQ Series Thermal Magnetic Circuit Breakers
CAMPBELL Beacon 7 Fishing Chains
POWER FIRST Wire Terminal Kits
TSUBAKI Idler Sprockets-Bronze Bushed Type
Please note that the item you have bought is a 115V.
Agree
Cancel