Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Lab Supplies
Lab Utensils
Laboratory Tongs and Forceps
Kool Touch Tong 304 ...
VOLLRATH Kool Touch Tong 304 Stainless Steel
Filter
Clear All
A
B
Style
Model
Item
Overall Length
Price
(ex. VAT)
A
47326
Pom Tongs
6" (15.2cm)
$21.53
B
47322
Tong
12" (30.5cm)
$37.80
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hose Whip Check
Granite Surface Plate
Venturi Style Pneumatic Air Blower
Gas Cylinder Storage
Spark Proof Centrifugal Blower
Explosion Proof Extension Cord
Explosion Proof Extension Cables
Forklift Fuses
Venturi Blower
Lockable Ball Valve
Explore More
Tire Racks
Specialty Tools
Cast Iron Rod Stock
Turnstiles
Machinery Movers
Air Filters
Tool Holding
Sanding Hand Pads and Sponges
Key Stock
Communications
NASHVILLE WIRE Pallet Rack Wire Decking
TMI Swinging Door, Silver
ANDERSON METALS Reducers
WAHL Digital Temperature Thermometer -328-1472f
APPLETON ELECTRIC 200 Watt Metal Halide Light Fixture
COOPER B-LINE Type 4X Guardian Series Climate Controllers
EATON Dynamic Braking Resistors
WELLS LAMONT Para-Aramid/Meta-Aramid Seamless Heat Resistant Gloves
REMCO S31LTBLU Thermoplastic Safety Padlock, SS Shackel, 3 Inch Tall Shackle, Keyed Different, Key retaining, Blue
BROWNING CTPB Clutch Assemblies
Please note that the item you have bought is a 115V.
Agree
Cancel