-
Change Country
-
English
- Sign in
- Source Now
Oxy-fuel cutting or gas cutting is a process that uses oxygen and fuel gas to cut a metal workpiece by producing a flame & melting the workpiece. Victor Thermal Dynamics cutting tips are attached to ...Read More
Style | Model | Gas Service | Size | Tip Size | Type | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | 0331-0016 | Acetylene | 3-101-3 | - | 1 Piece | $35.31 | |
B | 0330-0007 | Acetylene | 1-101-4 | 4 | 1 Piece | $33.96 | |
C | 0330-0535 | Acetylene | 6 | 6 | 1 Piece | $307.35 | |
D | 0330-0531 | Acetylene | 4mm | 4 | 1 Piece | $307.35 | |
E | 0330-0199 | Acetylene | 1" | 1 | 1 Piece | $112.88 | |
F | 6700-2731 | Acetylene | 3-118-2 | 2 | 1 Piece | $22.48 | |
G | 0330-0005 | Acetylene | 1-101-1 | - | 1 Piece | $29.61 | |
A | 0331-0013 | Acetylene | 3-101-0 | - | 1 Piece | $37.94 | |
G | 0330-0012 | Acetylene | 1-101-0 | - | 1 Piece | $33.20 | |
G | 0330-0002 | Acetylene | 1-101-3 | - | 1 Piece | $31.94 | |
B | 0330-0003 | Acetylene | 000 | 000 | 1 Piece | $35.16 | |
B | 0330-0009 | Acetylene | 6 | 6 | 1 Piece | $34.05 | |
B | 0330-0008 | Acetylene | 5" | 5 | 1 Piece | $35.94 | |
H | 0330-0059 | Acetylene | 1" | 1 | 1 Piece | $69.06 | |
I | 0330-0063 | Acetylene | 2" | 2 | 1 Piece | $69.06 | |
J | 0331-0035 | Acetylene | 2" | 2 | 1 Piece | $68.55 | |
K | 0330-0109 | Acetylene | 0 | 0 | 1 Piece | $68.36 | |
F | 0330-0114 | Acetylene | 1-118-4 | 4 | 1 Piece | $73.89 | |
A | 0331-0015 | Acetylene | 3-101-2 | - | 1 Piece | $37.75 | |
A | 0331-0014 | Acetylene | 3-101-1 | - | 1 Piece | $36.56 | |
A | 0331-0009 | Acetylene | 3-101-00 | - | 1 Piece | $33.63 | |
G | 0330-0006 | Acetylene | 1-101-2 | - | 1 Piece | $32.46 | |
G | 0330-0004 | Acetylene | 1-101-00 | - | 1 Piece | $34.29 | |
K | 0330-0113 | Acetylene | 2" | 2 | 1 Piece | $68.55 | |
L | 0333-0307 | Propane/Natural Gas | 5" | 5 | 2 Piece | $40.44 | |
M | 0333-0308 | Propane/Natural Gas | 6-GPN | 6 | 2 Piece | $39.61 | |
N | 0333-0366 | Propane/Natural Gas | 2" | 2 | 2 Piece | $44.48 | |
O | 0333-0305 | Propane/Natural Gas | 3" | 3 | 2 Piece | $45.90 | |
P | 0333-0364 | Propane/Natural Gas | 0 | 0 | 2 Piece | $49.33 | |
Q | 0333-0367 | Propane/Natural Gas | 3" | 3 | 2 Piece | $47.28 | |
R | 0333-0365 | Propane/Natural Gas | 1" | 1 | 2 Piece | $49.33 | |
O | 0333-0302 | Propane/Natural Gas | 0 | 0 | 2 Piece | $43.93 | |
O | 0333-0306 | Propane/Natural Gas | 4mm | 4 | 2 Piece | $42.68 | |
O | 0333-0304 | Propane/Natural Gas | 2" | 2 | 2 Piece | $39.19 | |
M | 0333-0303 | Propane /Natural Gas | 1-GPN | 1 | 2 Piece | $41.20 | |
O | 0333-0264 | Propylene | 2" | 2 | 2 Piece | $38.75 | |
M | 0333-0353 | Propylene | 0-MTH-P | 0 | 2 Piece | $49.28 | |
M | 0333-0265 | Propylene | 3-GPP | 3 | 2 Piece | $44.98 | |
M | 0333-0356 | Propylene | 3-MTH-P | 3 | 2 Piece | $52.01 | |
S | 0333-0355 | Propylene | 2" | 0.060 | MT hp | $19.49 | |
O | 0333-0263 | Propylene | 1" | 1 | 2 Piece | $41.56 | |
T | 0333-0354 | Propylene | 1" | 0.047 | MT hp | $20.73 |
Gas welding equipment, such as gas welding torches or gas cutting torches, use oxygen and fuel gases like propane, propylene, acetylene & natural gas for welding, heating & cutting metallic workpieces. These welding equipment are available in variants having cutting, brazing, soldering & heat shrink attachments for performing numerous operations.
Victor Thermal Dynamics, an ESAB brand manufactures cutting, gas control and speciality welding tools for diverse applications in automotive, manufacturing, oil & gas and fabrication industries.
Victor Thermal Dynamics gas welding & cutting tips are attached to welding, heating or cutting torches that are powered using gas welding equipment.
Victor cutting tips are used to generate highly focused neutral flame for cutting or gouging metal workpieces precisely. They have a smooth tip surface for optimum heat transfer and reduced spattering. These Victor cutting tip outlets generally feature orifice-like design having separate outer & inner gas outlets. These Victor cutting tips have straight / angled heads and short / long tips for cutting workpieces at diverse angles and distances. Selected models of these Victor cutting tips have specialised orifice design variants for heavy-duty preheating, removing welds and other applications. These Victor cutting tips are available in variants compatible with acetylene, propylene and propane / natural gas.
Victor cutting tips are ideal for cutting metal & metal alloy workpieces when attached to gas cutting torches or gas cutting outfits. These Victor cutting tips are used for fabrication, construction and repair & maintenance applications in railroads, shipyards, farms and automobile shops.
Victor Cutting tips are attached to cutting attachment in gas cutting outfits or gas cutting torches using a hand tightened Victor cutting tip nut. This Victor cutting tip nut fits snugly on the torch head seats & does not cause damage due to excessive tightening. Users should ensure that the Victor cutting tip & torch head are properly fit to avoid the risk of leakage, poor efficiency & accidental injury.
The basic difference between a cutting torch and a welding torch is that the former is used to cut metals into smaller pieces, while the latter is ideal for joining different metal pieces together. Cutting torches generally use differently sized cutting tips & an additional cutting oxygen lever for cutting, whereas welding torches require welding nozzles and optional filler material for combining two metal pieces. These torches are application-specific and can not be used interchangeably.
The temperature at the tip of flame in front of Victor cutting tips may reach up to 6000 degrees F, depending on the ratio of oxygen to fuel gas used.
Please note that the item you have bought is a 115V.