Sign In

VIBCO SPWT Series, Electric Vibrator

Filter
Bearing Type: Oversized , dBA: 60 , Duty: Continuous Only at Certain Force Settings, Intermittent Duty at Maximum Force Settings , Enclosure: Watertight, Totally Enclosed, Non-Ventilated , Force: Mechanically Adjustable , Housing Material: Aluminum , Max. Temp.: 104 Degrees F , Mounting Plate: Sold Separately , Mounting Position: Universal , Overall Height: 6.5" , Overall Length: 5.375" , Overall Width: 5.5" , Phase: 1 , Power Source: Electric , Speed: 3200 vpm , Vibrator Type: Compact , Voltage: 115 VAC
StyleModelAmpsPrice (ex. VAT)
A
SPWT-21
1.40$721.39
A
SPWT-80
1.70$706.20

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.