A Bearing Type: Prelubricated , dBA: 85 , Duty: Intermittent , Enclosure: Totally Enclosed , Force: Mechanically Adjustable , Max. Temp.: 200 Degrees F , Mounting Plate: Sold Separately , Mounting Position: Universal , Overall Height: 7.25" , Overall Length: 11" , Overall Width: 7.875" , Phase: 1 , Power Source: Electric , Vibrator Type: High Frequency , Voltage: 115 VAC