-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Overall Height | Overall Length | Overall Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|
A | GIO-160 | 2 9/16" | 4.125" | 2" | $224.73 | |
A | GIO-190 | 2 9/16" | 4.125" | 2" | $247.44 | |
A | GIO-100 | 2" | 3.25" | 1.625" | $203.44 | |
A | GIO-130 | 2.25" | 3.75" | 1.875" | $219.44 |
Vibco GIO Series silent pneumatic vibrators are designed for powerful & efficient vibrations in material flow, compaction and separation applications. These Vibco GIO Series silent pneumatic vibrators are suitable for continuous operation without overheating or requiring breaks. They offer universal mounting compatibility for easy installation on various equipment or structures. These vibrators feature durable high-density plastic construction for long-lasting performance. They come with a mounting plate to allow customisation and flexibility in installation based on specific needs & requirements.
Please note that the item you have bought is a 115V.