Sign In

Authorized Distributor of

VESTIL

Since 1958, Vestil has been manufacturing material handling, ergonomic and safety equipment for applications in the storage, marine, packaging and automobile industries. The extensive Vestil catalogue includes dock levellers, drum lifters, hoppers, platforms, scissor lift tables, racking, ladders and scales. Vestil Pallet Masters / Servers are used as an alternative to forklifts and are designed to eliminate the need for manual lifting or moving of both skids & pallets with / without an understructure. These pallet jacks feature a power traction drive (PTDS-E), which includes a throttle controller and an auto emergency switch for reducing worker injury and fatigue. Vestil medium duty 10 degree inclined arms are ideal for manual loading operations in warehouses, assembly stations and processing facilities, where items do not stay stationary. These cantilever racks have an open design for easy forklift accessibility and lips to prevent the load from falling off. They are highly durable and can be fully adjusted up and down throughout the length, thereby increasing their versatility. Choose from a wide range of the aforementioned products, as well as items like aerosol can recycling equipment, air circulators, bin cabinets, dollies, caster wheels and hand trucks, on Raptor Supplies.

See More

Request a Quote

VESTIL

VESTIL Pallets

Pallets(33 Products)

VESTIL Traffic Barricades

Traffic Barricades(19 Products)

VESTIL Polybag Sealers

Polybag Sealers(3 Products)

VESTIL Transport Drums

Transport Drums(19 Products)

VESTIL Drum Dollies

Drum Dollies(41 Products)

VESTIL Stretch Wrap Machines

Stretch Wrap Machines(18 Products)

VESTIL Fork Covers

Fork Covers(14 Products)

VESTIL Ladder Safety Gate

Ladder Safety Gate(73 Products)

VESTIL Wheel Chocks

Wheel Chocks(65 Products)

VESTIL Rack Accessories

Rack Accessories(50 Products)

VESTIL Jib Cranes

Jib Cranes(87 Products)

VESTIL Traffic Cones

Traffic Cones(4 Products)

VESTIL Manual Chain Hoists

Manual Chain Hoists(44 Products)

VESTIL Stepladders

Stepladders(22 Products)

VESTIL Lever Chain Hoists

Lever Chain Hoists(46 Products)

VESTIL Vehicle Stands

Vehicle Stands(32 Products)

VESTIL Task Chairs

Task Chairs(6 Products)

VESTIL Step Stools

Step Stools(88 Products)

VESTIL Fork Extensions

Fork Extensions(168 Products)

VESTIL Drum Accessories

Drum Accessories(83 Products)

VESTIL Steel Strapping

Steel Strapping(3 Products)

VESTIL Trailer Jacks

Trailer Jacks(7 Products)

VESTIL Drum Pumps

Drum Pumps(21 Products)

VESTIL Drum Deheader

Drum Deheader(15 Products)

VESTIL Platform Lifts

Platform Lifts(66 Products)

VESTIL Load Binders

Load Binders(2 Products)

VESTIL Manual Winches

Manual Winches(7 Products)

VESTIL Wall Mount Jibs

Wall Mount Jibs(8 Products)

VESTIL Carton Staples

Carton Staples(4 Products)

VESTIL Electric Hoists

Electric Hoists(28 Products)

VESTIL Magnetic Pickups

Magnetic Pickups(24 Products)

VESTIL Trolleys

Trolleys(19 Products)

VESTIL Decking

Decking(9 Products)

VESTIL Drum Covers

Drum Covers(67 Products)

VESTIL Outdoor Trash Cans

Outdoor Trash Cans(20 Products)

VESTIL Box Lockers

Box Lockers(12 Products)

Things To Consider

Shipping

Vestil products tend to be bulky and are not suitable for courier delivery. Gantry cranes, hoists, steel hoppers, bollards, drum lifters and ladders from Vestil have high dimensional weight. Hence, these Vestil items are only suitable for air or sea freight.

About Vestil

Since 1958, Vestil has been manufacturing material handling, ergonomic and safety equipment for applications in the storage, marine, packaging and automobile industries. The extensive Vestil catalogue includes dock levellers, drum lifters, hoppers, platforms, scissor lift tables, racking, ladders and scales. Vestil Pallet Masters / Servers are used as an alternative to forklifts and are designed to eliminate the need for manual lifting or moving of both skids & pallets with / without an understructure. These pallet jacks feature a power traction drive (PTDS-E), which includes a throttle controller and an auto emergency switch for reducing worker injury and fatigue. Vestil medium duty 10 degree inclined arms are ideal for manual loading operations in warehouses, assembly stations and processing facilities, where items do not stay stationary. These cantilever racks have an open design for easy forklift accessibility and lips to prevent the load from falling off. They are highly durable and can be fully adjusted up and down throughout the length, thereby increasing their versatility. Choose from a wide range of the aforementioned products, as well as items like aerosol can recycling equipment, air circulators, bin cabinets, dollies, caster wheels and hand trucks, on Raptor Supplies.

Major Trade Names

Automatic Eagle Beak Lifters

Automatic Eagle Beak Lifters

Fork truck operators can easily secure, move & release drums via Vestil Automatic Eagle Beak drum lifters' time tested design, without having to leave their seats. The top lip of the drum must be strong enough to support the weight of the drum. These units are ideal for use with open and closed head...

(30 & 55 gallon) plastic, steel and fibre drums. They include safety restraint to secure the unit to the fork truck. These Vestil drum lifters meet OSHA 1910-178 requirements.

PRAIL Carts

PRAIL Carts

Vestil PRAIL carts are designed to safely and efficiently transport & store Vestil crowd control interlocking barriers. These units feature a removable hitch that can be mounted to either end of the cart. Vestil PRAIL carts have casters for easy manoeuvrability. They are available with built in fork...

pockets to allow the unit to be transferred and manoeuvred with the use of a fork truck.

Vestil Competitive Advantages

Specialty Liquid Coatings

Specialty Liquid Coatings

  • Steel-It: In applications requiring incidental food contact protection, polyurethane coating provides a cost effective alternative. This FDA approved coating can be used for mild washdown applications.
  • LINE-X Spray On Polyurea / Polyurethane Coating: Polyurea coatings have several applications in the automotive, construction, agricultural and military / defence industries. Polyurea is impact, abrasion & chemical resistant, including resistance from pool chlorine, auto fuel, diesel fuel, paints, bleaches, organic solvents and fertilisers.
  • ZRC Cold Galvanised Compound Coating: ZRC coating provides excellent corrosion resistance and protection in most washdown applications. The zinc rich finish is an acceptable substitute for hot dip galvanising and repairing.

Frequently Asked Questions

Will Vestil DCT-2000 work with a 30 gallon drum?

Vestil offers an adapter for 30 gallon drums. Vestil FDC-30 will work with DCT-2000 hoist mounted drum carriers / rotators to accommodate 30 gallon drums.

Will Vestil MWP-SPIN work with Vestil MWP-550?

Yes, both Vestil MWP-550-DC & MWP-SPIN can work together.

What type of rubber are Vestil turntables made of?

Vestil TT-30-RTP turntables are made of 15% natural rubber, 18% synthetic rubber, 48% recycled rubber and 19% additives.

What type of I-beam is used on adjustable height steel gantry cranes?

W-beams are used on Vestil adjustable height steel gantry cranes.