-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Surface Width | Depth | Height | Width | Lamination Surface Length | Length | Load Capacity | Roller Material | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | FMS-6 | - | 10.5" | 4" | 16.25" | 10.5" | 8.5" | 12000 lbs. | Nylon | $272.58 | |
B | FMS-2.5 | - | 8.5" | 4" | 10.75" | 8.5" | 4.75" | 5000 lbs. | Nylon | $122.60 | |
C | FMS-3 | - | 13" | 3.75" | 15.75" | 13" | 8" | 6000 lbs. | Nylon | $179.80 | |
D | ASKT-12 | 6 1/2" | 13.8" | 4.5" | 16.5" | 13 3/4" | 10.5" | 24000 lbs. | Nylon | $601.18 | |
E | ASKT-6 | 6 1/2" | 9.8" | 4.38" | 12.81" | 9 3/4" | 10.5" | 12000 lbs. | Nylon | $564.53 | |
F | ASKT-24 | 8 1/2" | 16.8" | 4.5" | 19.56" | 16 3/4" | 11.31" | 48000 lbs. | Steel | $993.93 |
Vestil machinery skates are designed to move heavy equipment in straight lines and have a rubber top surface for an additional grip. They are integrated with strong nylon wheels for a non-marring performance and a steel handle to carry and accurately position the skates. For applications around turns and corners, the brand also offers steerable machinery skates featuring a swivel top plate and a pulling bar for improved manoeuvrability.
Please note that the item you have bought is a 115V.