-
Change Country
-
English
- Sign in
- Source Now
Vestil SPA2 / SPA3 aluminium stockpicker trucks are combined units containing shelved carts & a stepladder. These aluminium stockpicker trucks have baked-in silver powder coating. We also offer steel stockpicker trucks (SPS2 / SPS3) having baked-in blue powder coating for enhanced toughness.
Style | Model | Shelf Length | Caster Dia. | Caster Material | Shelf Width | Top Shelf Height | Width | Depth | Height | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | SPS2-2236 | 35.63" | 4" | Mold on Rubber | 21.63" | 37 11/16" | 21.88" | 39.75" | 50.13" | $797.65 | |
B | SPS2-2236-6MR | 35.63" | 6" | Rubber on Steel | 21.63" | 39 11/16" | 21.88" | 39.75" | 52.13" | $721.25 | RFQ
|
C | SPS2-2236-5PU | 35.63" | 5" | Poly on Steel | 21.63" | 38 11/16" | 21.88" | 39.75" | 51.13" | $829.02 | RFQ
|
D | SPS3-2236-6MR | 35.75" | 6" | Rubber on Steel | 21.63" | 39 11/16" | 21.88" | 39.75" | 52.13" | $816.67 | RFQ
|
E | SPS3-2236 | 35.75" | 4" | Mold on Rubber | 21.63" | 37 11/16" | 21.88" | 39.75" | 50.13" | $897.07 | |
F | SPS3-2236-5PU | 35.75" | 5" | Poly on Steel | 21.63" | 38 11/16" | 21.88" | 39.75" | 51.13" | $939.36 | RFQ
|
G | SPS2-2840 | 39.63" | 4" | Mold on Rubber | 27.63" | 37 11/16" | 27.88" | 43.75" | 50.13" | $847.98 | |
H | SPS3-2840 | 39.75" | 4" | Mold on Rubber | 27.63" | 37 11/16" | 27.88" | 43.75" | 50.13" | $984.47 | |
I | SPS2-2848-5PU | 47.63" | 5" | Poly on Steel | 27.63" | 38 11/16" | 27.88" | 51.75" | 51.13" | $969.45 | RFQ
|
J | SPS2-2848 | 47.63" | 4" | Mold on Rubber | 27.63" | 37 11/16" | 27.88" | 51.75" | 50.13" | $886.22 | |
K | SPS2-2848-6MR | 47.63" | 5" | Rubber on Steel | 27.63" | 39 11/16" | 27.88" | 51.75" | 52.13" | $842.56 | RFQ
|
L | SPS3-2848-5PU | 47.75" | 5" | Poly on Steel | 27.63" | 38 11/16" | 27.88" | 51.75" | 51.13" | $1,085.27 | RFQ
|
M | SPS3-2848-6MR | 47.75" | 6" | Rubber on Steel | 27.63" | 39 11/16" | 27.88" | 51.75" | 52.13" | $943.49 | RFQ
|
N | SPS3-2848 | 47.75" | 4" | Mold on Rubber | 27.63" | 37 11/16" | 27.88" | 51.75" | 50.13" | $1,039.05 |
Vestil stockpicker trucks are designed for picking / stacking packages off / onto shelves in warehouses and automotive facilities. Their spring loaded step ladders come with rubber tips to prevent carts from moving / displacing from their position. Their platforms have 2 inch high lips for preventing packages from slipping / falling off carts during transit. Choose from a wide variety of these stock pickers, available in 660 & 1000 lb lifting capacities on Raptor Supplies.
Vestil SPA2 / SPA3 aluminium stockpicker trucks have a total uniform capacity of 660 lb (SPA2) or 1000 lb (SPA3) and a per shelf uniform capacity of 330 lb. Vestil SPS2 / SPS3 steel stockpicker trucks have a total uniform capacity of 1000 lb and a per shelf uniform capacity of 550 lb.
Ladders in the Vestil stockpicker trucks can support loads up to 350 lb.
Please note that the item you have bought is a 115V.