-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Capacity | Depth | Height | Width | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|
A | FDT-22 | 1000 lbs. | 17.375" | 29.88" | 3.5" | $260.33 | |
B | DL-31 | 1500 lbs. | 20.8125" | 22.25" | 4.06" | $288.93 |
Vestil drum lifters are ideal for lifting, moving and positioning 30- and 55-gallon steel drums with the help of an overhead chain and a hoist machine / fork truck. All units feature one-piece steel construction with a baked-in powder coat finish for delivering load capacities up to 1500 lb and an ergonomic locking mechanism for securely gripping the drum lid.
Please note that the item you have bought is a 115V.