Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Hand Tools
Measuring and Layout Tools
Plug Gages
Go/NoGo Standard Thr...
VERMONT GAGE Go/NoGo Standard Thread Plug Gages, 1 1/2-12 Unf
Filter
Clear All
A
B
Finish:
Chrome Plated
, Handle Length:
4"
, Material:
Tool Steel
, Thread Size:
1 1/2-12"
, Thread Type:
UNF
, Tolerance:
Class X
, Type:
Go/No Go, Taperlock
Style
Model
Class
Item
Overall Length
Price
(ex. VAT)
A
301188050
-
Taperlock Thread Plug Gage
-
$330.91
RFQ
A
371188060
-
Plug Gage
-
$565.09
RFQ
A
371188050
2A
Plug Gage
8"
$629.45
B
301188040
2B
Taperlock Thread Plug Gage
6.5"
$361.39
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Curved Jaw Coupling
Hydraulic Pump Mounting Bracket
Venturi Style Pneumatic Air Blower
Protistor
Spark Proof Centrifugal Blower
Pneumatic Air Blower
Gas Cylinder Storage
Forklift Fuses
Granite Surface Plate
Hydronic Manometer Kit
Explore More
Brass Rod Stock
Mist Cooling Equipment
Threaded Square Nuts
Hot Dipped Galvanized Class 10.9 Structural Bolts
Internal / External Helical Thread Insert Kits
Vinyl
Plumbing Tools
Soldering
Forestry
Stock Picking and Putaway Carts
SCHNEIDER ELECTRIC 22mm Incandescent Lamp Module Without Bulb
SUNDSTROM SAFETY Welding Visor Shade
REELCRAFT Fuel Hoses, 50 PSI
BANJO Strainer End Cap
COOPER B-LINE Universal Bussed Gutters
PLAST-O-MATIC THP Series Three Way Solenoid Valves
SPEARS VALVES CPVC Butterfly Check Valves, Wafer, EPDM
MASTER APPLIANCE Nozzles
PARKER Bladder Accumulators
DAYTON Plates
Please note that the item you have bought is a 115V.
Agree
Cancel