Wire Connectors
Splice Connectors
Polyolefin Step Down...
VELVAC Polyolefin Step Down Butt Splice Connector
Filter
Clear All
A
B
C
Connection Material:
Copper
, Connection Type:
Crimp
, Connector Type:
Butt Splice
, Insulation Type:
Polyolefin
, Max. Temp.:
90 Degrees F
, Max. Voltage:
600V
, Seam:
Brazed
Style
Model
Barrel Inside Dia.
Color Code
Overall Length
Wire Range
Price
(ex. VAT)
A
35330
0.064" to 0.092"
Blue
1.475"
22 AWG to 18 AWG and 16 AWG to 14 AWG
$34.34
B
35430
0.094" to 0.137"
Yellow
1.675"
16 AWG to 14 AWG and 12 AWG to 10 AWG
$38.30
C
35530
0.145" to 0.177"
Pink
1.825"
12 AWG to 10 AWG and 8 AWG
$53.29
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Pneumatic Air Blower
Flow Control Valve
Battery Powered Hydraulic Pump
Air Fitting
Hose Whip Check
Solenoid Valve Coils
Brass Valves
87a-900
Spark Proof Centrifugal Blower
Excess Flow Valve
Explore More
Class G Fuses
Motion Sensor Fixtures and Kits
Finned Tubular Air Duct Heaters
Grid Coupling
Grade 416 Stainless Steel Shoulder Screws
Abrasive Wheels
Ballasts
Laminating and Binding Equipment
Job Site Lighting
Milling Tools
FAST CAP Red Cap
STRANCO INC Pipe Marker, Single Phase
MILLER - WELDCRAFT Gas Hose Braided Rubber
KRAFT TOOL CO. Masons Line 500 Feet, Braided Nylon
BAW PLASTICS Retractable Id Badge Holder
THOMAS & BETTS 54211 Series Lug Compression Connectors
VERMONT GAGE Go Standard Thread Plug Gages, 1 1/8-12 Unf
SPEARS VALVES PVC Schedule 80 Nipples, 1-1/2 Inch Diameter, Threaded One End
VOLLRATH Frame Assemblies
BALDOR / DODGE GT, Flanged Bracket, Ball Bearings
Please note that the item you have bought is a 115V.
Agree
Cancel