Wire Connectors
Splice Connectors
Nylon and Polyolefin...
VELVAC Nylon and Polyolefin Butt Splice Connector
Filter
Clear All
A
B
C
Connection Material:
Copper
, Connection Type:
Crimp
, Connector Type:
Butt Splice
, Insulation Type:
Nylon and Polyolefin
, Max. Temp.:
90 Degrees F
, Max. Voltage:
600V
, Seam:
Brazed
Style
Model
Barrel Inside Dia.
Color Code
Overall Length
Wire Range
Price
(ex. VAT)
A
30130
0.062"
Red
2.040"
22 AWG to 18 AWG
$18.99
B
30330
0.097"
Blue
1.975"
16 AWG to 14 AWG
$19.21
C
30430
0.142"
Yellow
2.25"
12 AWG to 10 AWG
$22.39
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Flow Control Valve
Hydraulic Pump Mounting Bracket
Explosion Proof Extension Cables
Hydronic Manometer Kit
Granite Surface Plate
Venturi Style Pneumatic Air Blower
Thermal Expansion Valve
Lockable Ball Valve
Protistor
Hose Whip Check
Explore More
Truck and Trailer Winches
Inspection Retrieving Tool Kits
Cabinet Catches and Latches
Caliper Accessories
Pendant and Control Station Accessories
Machining Supplies
Emergency Preparedness
Engine Driven Pumps
Trash Bags and Liners
Automotive Chemicals
ORBIS Collapsible Bulk Container
INNOVATIVE COMPONENTS Pop Pin, 1/2 Inch
LEESON General Purpose C Face Motors, Three Phase, Totally Enclosed, C Face With Base
SPEARS VALVES PVC 125 PSI Fabricated Fitting 22-1/2 Deg. Elbows, Socket x Socket
SPEARS VALVES Evertuff CPVC CTS Fitting Transition Couplings, IPS Socket x CTS Socket
Cementex USA Utility Field Box Tool Kits
SECURALL M2400 Series Type 2 Explosive Magazine Cabinets
LINN GEAR Spur Gears, 16 Diametral Pitch
SMC VALVES Vp7-6 Series Solenoid Valve
BROWNING CTPB Clutch Assemblies
Please note that the item you have bought is a 115V.
Agree
Cancel