Sign In

VELVAC 16 to 14 AWG Ring Terminal

Filter
Connection Material: Copper , Max. Temp.: 90 Degrees F , Max. Voltage: 600V , Seam: Brazed , Terminal Connection: Crimp , Wire Range: 16 to 14 AWG
StyleModelInsulation TypeOverall LengthStud SizePrice (ex. VAT)
A
37313
Heat Shrink1.3"#8$14.13
A
37316
Heat Shrink1.42"5/16"$13.85
A
37314
Heat Shrink1.35"#10$14.36
A
37315
Heat Shrink1.47"1/4"$14.38
A
37317
Heat Shrink1.5"3/8"$14.04
B
30312
Nylon/Polyolefin1.35"#6$15.25
C
30315
Nylon/Polyolefin1.5"1/4"$16.43
B
30316
Nylon/Polyolefin1.5"5/16"$16.36
B
30317
Nylon/Polyolefin1.5"3/8"$16.75
B
30314
Nylon/Polyolefin1.35"#10$11.15
D
3131M
Polyolefin1.15"#6, #8, and #10$13.20

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.