Sign In

TRITAN 2-Bolt Flange Mount Bearings

Filter
Finish: Painted , Housing Material: Cast iron , Insert Material: 52100 Chrome Steel , Locking Type: Eccentric Locking Collar , Lubrication: Shell Alvania RL2 or NLGI #2 Equivalent , Temp. Range: -40 Degrees to 250 Degrees F
StyleModelStatic Load CapacityBolt SizeBore Dia.Dynamic Load CapacityMounting Hole Center to CenterOverall HeightOverall LengthOverall WidthPrice (ex. VAT)
A
SALF204-12G
1494 lb.5/16"3/4"2877 lb.71.5mm10mm90mm61mm$28.59
A
SAFL205-16G
1764 lb.3/8"1"3147 lb.99mm42.9mm130mm68mm$30.26
A
SALF205-16G
1764 lb.5/16"1"3147 lb.76mm11mm95mm64mm$30.68

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.