Sign In

TRIPP LITE 6 Outlet Surge Suppressor

Filter
Color: Black , Cord Length: 6ft. , Gauge/Conductor: 14/3 , Grade: Residential/Office/Computer Networks , Green Certification or Other Recognition: RoHS Compliant , Housing Material: Plastic , Hz: 50/60 , Max. Amps: 15 , Medical Grade: No , NEMA Plug Configuration: 5-15P , NEMA Receptacle Configuration: 5-15R , Number of Outlets: 6 , Power Indicator: Yes , Voltage: 120
StyleModelDepthFootnotesLengthMounting StyleWidthPrice (ex. VAT)
A
TLP606DMUSB
2.875"212 57/64"Desktop13 39/64"$69.18
B
TLP606RNET
4-23/32"2,3,82 13/64"Key Hole5 29/32"$89.09

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.