Sign In

TRIM LOK INC Trim Seal 328 Feet

Filter
Color: Black , Material: Vinyl (PVC) , Max. Temp.: 150 Degrees , Min. Temp. Rating: -20 Deg.F , Style: Trim
StyleModelLeg LengthOverall HeightOverall WidthPrice (ex. VAT)
A
DDA2513-328
0.426"0.847"0.433"$910.26
B
DDA1549-328
0.433"0.433"0.641"$829.66

Trim Seal 328 Feet

Trim-Loc Inc trim seals are ideal for watertight seal in boat hatches, RV compartment doors, toolboxes and tonneau covers. They feature water-resistant PVC trim and EPDM rubber bulb construction to withstand temperatures ranging from -20 to 158 degree F. These seals are integrated with a strong gripping tongue and aluminium metal clips for permanent grip. Choose from a wide range of these seals, available with top and side bulb placements .
Raptor Supplies also offers trim seals having 25 feet length.

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.