Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Electrical
Switches
Lighting Photocontrols
Photocontrol, Fixed,...
TORK Photocontrol, Fixed, 1/2" Conduit Mounting
Filter
Clear All
A
Color:
Gray
, Contact Form:
SPST
, Depth:
1.625"
, Enclosure Type:
Raintight
, Housing Material:
Lexan(R)
, Length:
3.5"
, Mounting:
Fixed, 1/2" Conduit
, NEMA Rating:
Not Rated
, Temp. Range:
-40 Degrees to 140 Degrees F
, Width:
1.625
Style
Model
Max. Wattage
Voltage
Price
(ex. VAT)
A
2000
2000
120 VAC
$33.64
A
2000-2
3470 to 4620
208 to 277 VAC
$39.16
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
87a-900
Venturi Blower
Breathing Air Cascade System
Battery Powered Hydraulic Pump
Flow Control Valve
Solenoid Valve Coils
Excess Flow Valve
Hydraulic Pump Mounting Bracket
Piston Accumulator
Thermal Expansion Valve
Explore More
Power Supply Cord
Linear Guide Rail Carriage Assemblies
Oil Burner Motors
Black Oxide Class 8.8 Steel Hex Head Cap Screws
Machine Screw Expansion Shields
Disposable and Chemical Resistant Clothing
Hydraulic Hoses
Thread Insert
Food Service Appliances and Equipment
Fastening Tools
DAYTON Gas Low-Profile Unit Heaters
APPLETON ELECTRIC Hazardous Location Control Station Accessories
APPLETON ELECTRIC Starter Enclosure
KLEIN TOOLS Helmet Liner
COOPER B-LINE Rack Mounted Vertical Cable Managers
MARTIN SPROCKET 1/2 Inch Drive 6 Point Deep Sockets
STEARNS BRAKES 82 Series Switch/Capacitor Assemblies
MERSEN FERRAZ 9F60 Series 2.75kV Ferrule Mount Transformer Fuses, 7 Inch Clip Centres
HUB CITY Power Torque Shaft Mount Reducer Vertical Motor Mounts
BOSTON GEAR 10 Diametral Pitch Cast Iron Spur Gears Without Keyway And Set Screw
Please note that the item you have bought is a 115V.
Agree
Cancel