Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
HVAC and Refrigeration
Electric Process Heaters and Accessories
Strip Heaters
Strip Heater, 240V, ...
TEMPCO Strip Heater, 240V, 250 Watts
Filter
Clear All
A
B
Material:
Seamless Stainless Steel
, Mounting Type:
Surface Mount
, Phase:
1
, Screw Size:
10-32
, Sheath Material:
304 Stainless Steel
, Voltage:
240V
, Watts:
250
Style
Model
Mounting Dimension
Overall Length
Terminals
Watt Density
Price
(ex. VAT)
A
CSH00171
7"
8"
Parallel
17W/sq. in.
$55.96
B
CSH00069
9.5"
10.5"
Offset
12W/sq. in.
$62.14
A
CSH00173
9.5"
10.5"
Parallel
11W/sq. in.
$63.86
A
CSH01601
11"
12"
Parallel
9W/sq. in.
$62.96
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Hydronic Manometer Kit
Portable Carbon Monoxide Detector
Forklift Fuses
Lockable Ball Valve
Venturi Blower
Cutting Blades
Protistor
Breathing Air Cascade System
87a-900
Battery Powered Hydraulic Pump
Explore More
Pressure Washer Accessories
Light Pole Base Covers
Cylinder Collars
Grade 8.8 Steel Double End Threaded Studs
Standard Helical Thread Insert Kits
Shut-Off Valves
Motor Supplies
Brushes Rollers and Trays
Portable Coolers and Beverages
Tensioners and Tighteners
APPROVED VENDOR High Density Polyethylene Precleaned Jar
KILLARK 90 Degree Elbow
ACROVYN Rubstrips, White, Acrovyn, 120 Inch Length
TENNSCO Fixed Shelving
SPEARS VALVES Schedule 80 CPVC Gray Clamp-On Saddles, SR Threaded, Single Outlet, with FKM O-ring Seal and Zinc-Plated Hardware
SPEARS VALVES PVC LE Diaphragm Valves, Socket Ends, EPDM Seals
EATON O Rings
VOLLRATH Pins
INTERNATIONAL ENVIROGUARD Gammaguard CE Shoe Covers
APPLETON ELECTRIC Union Hubs
Please note that the item you have bought is a 115V.
Agree
Cancel