Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
HVAC and Refrigeration
Electric Process Heaters and Accessories
Strip Heaters
Strip Heater, 240V, ...
TEMPCO Strip Heater, 240V, 125 Watts
Filter
Clear All
A
B
Material:
Seamless Stainless Steel
, Mounting Dimension:
4.25"
, Mounting Type:
Surface Mount
, Overall Length:
5.25"
, Phase:
1
, Screw Size:
10-32
, Sheath Material:
304 Stainless Steel
, Voltage:
240V
, Watt Density:
28W/sq. in.
, Watts:
125
Style
Model
Terminals
Price
(ex. VAT)
A
CSH00339
Offset
$56.25
B
CSH00337
Parallel
$55.64
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Explosion Proof Extension Cables
Curved Jaw Coupling
Thermal Expansion Valve
Hydronic Manometer Kit
Lay Flat Plastic Ducting
87a-900
Brass Valves
Lockable Ball Valve
Solenoid Valve Coils
Battery Powered Hydraulic Pump
Explore More
Pneumatic Casters
Electrostatic Air Filters
Dispensing Needle and Syringe Accessories
Flat Steel Socket Head Cap Screws
Miscellaneous Grating Clips
Abrasive Accessories
Sprayers and Spreaders
Ergonomics
Heat Guns and Accessories
Wireways
APPROVED VENDOR Hose Bibbs
DYNABRADE 15,000 rpm Free Speed Right Angle Air Disc Sander
3M Electrical Tape, Vinyl/Mastic
KIPP 10-24 Thread Size SS Adjustable Handle
SQUARE D Reversing Hoist Contactors
WESTWARD Diagonal Cutting Pliers
ARLINGTON In And Out Cover, WeatherProof
KERN AND SOHN Floor Scales
APPLETON ELECTRIC Pin and Sleeve Plugs
HONEYWELL Repair Kits
Please note that the item you have bought is a 115V.
Agree
Cancel